Zoro Homepage

Lid, Natural, Spout w/Tear Tab, 1-3/16 in H

  • Mfr # ROP2100CVR-TT-N-S

  • Zoro # G4171207


product price: $3.49
/ea

Key Features

Type
Spout with Tear Tab
Diameter
12 1/4 in
Length
12 1/4 in
Width
12 1/4 in
Height
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROP2100CVR-TT-N-S
Zoro #
G4171207
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 1/4 in
Length
12 1/4 in
Width
12 1/4 in
Height
1 3/16 in
Overall Diameter
12 1/4 in

Details

Item
Pail Lid
Type
Spout with Tear Tab
Color
White
Material
Plastic
Shape
Round
Includes
Gasket
Standards
FDA Compliant
For Use With
Mfr. No. ROP2150-NP, ROP2150-NM
Product Type
Spout with Tear Tab
Compatible Manufacturer Model Number
ROP2150-NM, ROP2150-NP
Lid Type
Gasketed, Snap-On, Spout, Tear Tab
For Container Type
Pail
Series
Rightpail
NSF Certified
Not NSF Certified
UN Rating Liquids
1H2/Y1.5/30
UN Rating Solids
Not Rated

Description

Pail Lid, Color White, Compatible Grainger Part Number 49EN35, 49EN36, Compatible Manufacturer Model Number ROP2150-NM, ROP2150-NP, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed, Snap-On, Spout, Tear Tab, Product Type Spout with Tear Tab, Series Rightpail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.