Lift and Lock Stopper, Silver
Mfr # 35260
Zoro # G4830423
product price: $7.69
/eaKey Features
Color
Silver
Type
Bath Drain
Color - Drains
Silver
Pipe Dia. - Drains
1 1/2 in
Fits Maximum Drain Size
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35260
Zoro #
G4830423
UPC #
091712352600
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Dia. - Drains
1 1/2 in
Fits Maximum Drain Size
1 1/2 in
Details
Color
Silver
Item
Drain Stopper
Type
Bath Drain
Color - Drains
Silver
Drain Stopper Type
Lift and Turn
Application
Tub
Product Type
Drain Stopper
Material
Plastic
Description
Drain Stopper, Material Plastic, Color Silver, Product Type Drain Stopper, Application Tub, Drain Stopper Type Lift and Turn, Fits Maximum Drain Size 1 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.