Zoro Homepage

Lift and Turn Bath Drain, Pipe 1-1/2"dia.

  • Mfr # 35233

  • Zoro # G4807588


product price: $8.29
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Shape - Drains
Round
Drain Material
Zinc
Grid Material
Chrome-Plated
Color - Drains
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35233
Zoro #
G4807588
UPC #
091712352334
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length - Drains
2 7/8 in
Nominal Pipe Size
1 1/2 in
Pipe Outside Diameter
1 1/2 in
Overall Length
2 7/8 in
Overall Diameter
1 1/2 in
Flange Diameter
2 3/8 in

Details

Shape - Drains
Round
Drain Material
Zinc
Grid Material
Chrome-Plated
Color - Drains
Silver
Connection - Drains
Coarse Thread
Type
Bath Drain
Item
Shower Drain
Includes
Drain Washer, Zinc Body 2 7/8 in Outside Diameter Flange
Drain Stopper Type
Lift and Turn
Drain Style
Round
Basin Finish
Chrome
ADA Compliant
No
Ligature Resistant
No
Includes Grate
Yes
Color
Silver
Product Type
Shower Drain
Connection Type
Threaded

Description

Shower Drain, Flange Diameter 2 3/8 in, Includes Grate Yes, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Drain Material Zinc, Includes Drain Washer, Zinc Body 2 7/8 in Outside Diameter Flange, Connection Type Threaded, Ligature Resistant Not Ligature-Resistant, Product Type Shower Drain, Drain Style Round, Grate Material Not Applicable, Overall Length 2 7/8 in, Overall Diameter 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.