Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift and Turn Bath Drain, Pipe 1-5/8"dia.

  • Mfr # 35250

  • Zoro # G4838528


product price: $15.15
/ea

Key Features

Pipe Dia. - Drains
1 5/8 in
Shape - Drains
Round
Drain Material
Brass
Grid Material
Chrome-Plated
Color - Drains
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35250
Zoro #
G4838528
UPC #
091712352501
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1 5/8 in
Pipe Outside Diameter
1 5/8 in
Overall Diameter
1 5/8 in
Nominal Pipe Size
1 5/8 in

Details

Shape - Drains
Round
Drain Material
Brass
Grid Material
Chrome-Plated
Color - Drains
Silver
Connection - Drains
Fine Thread
Item
Shower Drain
Type
Bath Drain
Includes
Drain Washer, Zinc Body 2 7/8 in Outside Diameter Flange
Product Type
Shower Drain
Includes Grate
Yes
Basin Finish
Chrome
Connection Type
Threaded
Ligature Resistant
No
ADA Compliant
No
Drain Style
Round
Drain Stopper Type
Lift and Turn
Color
Silver

Description

Shower Drain, Includes Grate Yes, Nominal Pipe Size 1 5/8 in, Pipe Outside Diameter 1 5/8 in, Drain Material Brass, Includes Drain Washer, Zinc Body 2 7/8 in Outside Diameter Flange, Connection Type Threaded, Ligature Resistant Not Ligature-Resistant, Product Type Shower Drain, Drain Style Round, Grate Material Not Applicable, Overall Diameter 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.