Lift-Off Hinge, Steel, Weld-On Mounting, 1 15/32 in Leaf W x 10 9/32 in Leaf H

  • Mfr # 49U528

  • Zoro # G6180535


product price: $20.45
/ea

Key Features

Corners
Round
Door Leaf Height
10 9/32 in
Door Leaf Width
1 15/32 in
Finish
Mill Stainless Steel
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49U528
Zoro #
G6180535
UPC #
190735500835
Country of Origin
China

Dimensions

Door Leaf Height
10 9/32 in
Door Leaf Width
1 15/32 in
Pin Dia.
3/4 in
Frame Leaf Width
1 15/32 in
Frame Leaf Height
10 9/32 in
Pin Diameter
3/4 in

Details

Corners
Round
Finish
Mill Stainless Steel
Holes per Leaf
0
Load Capacity
576 lb
Material
Steel
Mounting
Weld-On
Orientation
Non Handed
Range of Motion
360 Degrees
Features
Non Removable Pin Type
Hardware
Not included
Item
Lift-Off Hinge
Pin Material
Steel
Pin Type
Nonremovable
Ligature Resistant
No
Holes
Without
Corner Type
Rounded
Includes Hardware
Hardware Not Included
Number of Holes per Leaf
0
Range of Motion - Maximum
360 Degrees
ANSI/BHMA Finish
Unfinished
Includes Holes
Holes Not Included

Description

Lift-Off Hinge, Steel Material, Mill Stainless Steel Finish, 576 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 10 9/32 in Door Leaf Height, 10 9/32 in Frame Leaf Height, 1 15/32 in Door Leaf Width, 1 15/32 in Frame Leaf Width, Round Corners, Not Included Hardware, Weld-On Mounting, 3/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.