Lift-Off Hinge, Steel, Weld-On Mounting, 3 5/32 in Leaf H, Mill Stainless Steel

  • Mfr # 49U527

  • Zoro # G6076707


product price:  $4.69
/ea

Key Features

Corners
Round
Door Leaf Height
3 5/32 in
Door Leaf Thickness
0.5 in
Finish
Mill Stainless Steel
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49U527
Zoro #
G6076707
UPC #
190735500828
Country of Origin
China

Dimensions

Door Leaf Height
3 5/32 in
Door Leaf Thickness
0.5 in
Pin Dia.
5/16 in
Frame Leaf Height
3 5/32 in
Frame Leaf Thickness
0.5 in
Pin Diameter
5/16 in

Details

Corners
Round
Finish
Mill Stainless Steel
Holes per Leaf
0
Load Capacity
216 lb
Material
Steel
Mounting
Weld-On
Orientation
Non Handed
Range of Motion
360 Degrees
Features
Non Removable Pin Type
Item
Lift-Off Hinge
Hardware
Not included
Holes
Without
Pin Type
Nonremovable
Pin Material
Steel
Ligature Resistant
No
Corner Type
Rounded
Includes Hardware
Hardware Not Included
Number of Holes per Leaf
0
Includes Holes
Holes Not Included
ANSI/BHMA Finish
Unfinished
Range of Motion - Maximum
360 Degrees

Description

Lift-Off Hinge, Steel Material, Mill Stainless Steel Finish, 216 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 3 5/32 in Door Leaf Height, 3 5/32 in Frame Leaf Height, 0.5 in Door Leaf Thickness, 0.5 in Frame Leaf Thickness, Round Corners, Not Included Hardware, Weld-On Mounting, 5/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.