Lift-Off Hinge, Zinc, Full Surface Mounting, 1 1/4 in Leaf W x 2 1/2 in Leaf H, Black Powder Coat

  • Mfr # 1XMH1

  • Zoro # G2479181


product price:  $20.69
/ea

Key Features

Corners
Round
Door Leaf Height
2 1/2 in
Door Leaf Thickness
0.069 in
Door Leaf Width
1 1/4 in
Finish
Black Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XMH1
Zoro #
G2479181
UPC #
190735033890
Country of Origin
United States

Dimensions

Door Leaf Height
2 1/2 in
Door Leaf Thickness
0.069 in
Door Leaf Width
1 1/4 in
Pin Dia.
3/8 in
Frame Leaf Height
2 1/2 in
Frame Leaf Width
1 1/4 in
Frame Leaf Thickness
0.069 in
Pin Diameter
3/8 in

Details

Corners
Round
Finish
Black Powder Coat
Holes per Leaf
2
Load Capacity
300 lb.
Material
Zinc
Mounting
Full Surface
Orientation
Left Hand
Range of Motion
180 Degrees
Features
Non Removable Pin Type; Use #10 Screws to Mount (Hardware Not Included)
Item
Lift-Off Hinge
Hardware
Not included
Pin Type
Nonremovable
Pin Material
Die Cast Zinc
Holes
With
Ligature Resistant
No
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Not Included
Includes Holes
Holes Included
Corner Type
Rounded
Number of Holes per Leaf
2
Mounting Style
Full Surface
ANSI/BHMA Finish
Primed For Painting

Description

Lift-Off Hinge, Zinc Material, Black Powder Coat Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, 2 1/2 in Door Leaf Height, 2 1/2 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.069 in Door Leaf Thickness, 0.069 in Frame Leaf Thickness, Round Corners, Not Included Hardware, Full Surface Mounting, 3/8 in Pin Dia., Die Cast Zinc Pin Material, Nonremovable Pin Type..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.