Lift-Out Rail Pocket, 3"L, PR
- Mfr # 5JEY1
- Zoro # G5290372
product price:Â
$
69.79
/pr
Key Features
Material
Steel
For Use With
SD-CT
Overall Length
3 in
Overall Height
10 1/2 in
Overall Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5JEY1
- Zoro #
- G5290372
- UPC #
- 190735528396
- Country of Origin
- China
- Item
- Lift-Out Rail Pocket
- Material
- Steel
- For Use With
- SD-CT
- Color
- Yellow
- Guard Rail Accessory Item
- Lift-Out Rail Pocket
- Compatible Manufacturer Model Number
- 5JEX9, 5JEY0
- Product Type
- Lift-Out Rail Pocket
- Compatible Product Type
- Guardrail
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Overall Length
- 3 in
- Overall Height
- 10 1/2 in
- Overall Width
- 10 in
- Wall Thickness
- 1/4 in
- Mounting Hole Dia.
- 9/16 x 1 in
- Mounting Plate Dimensions
- 3 in x 10 1/2 in
- Slotted Hole Size
- 9/16 X 1"
- Mounting Hole Diameter
- 15/16 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Lift-Out Rail Pocket, Color Yellow, Steel, Includes Not Applicable, Overall Length 3 in, Overall Height 10 1/2 in, Mounting Plate Dimensions 3 in x 10 1/2 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.