Lift Roller Shaft, Steel
- Mfr # GGS_85597
- Zoro # G501209398
product price:Â
$
3.69
/ea
Key Features
Fits Brand
GAV
Type
Replacement
For Use With
Pallet Jacks
Compatible with Product Type
Pallet Jacks
Compatible Mfr. Model Number
55NR93
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GGS_85597
- Zoro #
- G501209398
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- GAV
- Type
- Replacement
- Item
- Lift Roller Shaft
- For Use With
- Pallet Jacks
- Compatible with Product Type
- Pallet Jacks
- Compatible Mfr. Model Number
- 55NR93
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Description
Lift Roller Shaft, Load Capacity Not Applicable, Color Not Applicable, Material Steel, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.