Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-12
Zoro #
G3916184
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
42 in
Platform Length
24 in
Base Length
24 in
Handrail Height
42 in
Base Width
24 in
Platform Width
24 in
Fork Pocket Size
2 in H x 6 in W
Details
Color
Yellow
Load Capacity
500 lb
Item
Forklift Work Platform
Tread
Treadplate
For Use With
Most Fork Lifts
Standards
OSHA
Finish
Powder Coated
Number of Guard Rails
3
Description
Forklift Work Platform, Platform Length 24 in, Platform Width 24 in, Handrail Height 42 in, Overall Height 42 in, Number of Guard Rails 3, Color Yellow, Finish Powder Coated, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.