Zoro Homepage

Eye Nut, M10, 25 mm ID, Steel, Black Oxide, 25 PK

  • Mfr # M16100.100.0001

  • Zoro # G0302097


product price: $72.79
/pk 25, $2.91/ea

Key Features

Thread Length
45 mm
Eye Shape
Round
Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16100.100.0001
Zoro #
G0302097
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10
Thread Length
45 mm
Eye Inside Diameter
25 mm
Eye Outside Diameter
45 mm
Overall Height
45 mm
Shank Dia.
25.0mm
Eye Outside Dia.
45 mm
Eye Inside Dia.
25 mm
Eye inside Diameter
25 mm

Details

Item
Eye Nut
Eye Shape
Round
Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Working Load Limit
2,300 (N)
System of Measurement
Metric
Eyebolt Type
With CE Marking
Pack Size
Small Pack

Description

Lifting Eye Nut, Finish Black Oxide, Material Steel, Thread Size M10x1.50, Thread Length Not Applicable, Eye Shape Round, Eye Inside Diameter 25 mm, Eye Outside Diameter 45 mm, Overall Height 45 mm, Working Load Limit 230 kg, System of Measurement Metric, Application Lifting, Base Diameter 25 mm, Base Height 10 mm, Bore Type Threaded Tapped, Dimensional Standards DIN 582, Eye Thickness 10 mm, Industry Standards DIN 582, Made in North America No, Material Fabrication Forged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.