Eye Bolt With Shoulder, M14-2.00, 27 mm Shank, 35 mm ID, Steel, Plain, 10 PK
Mfr # M16000.140.0001
Zoro # G0302228
product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns
Key Features
Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
27 mm
Eye Inside Diameter
35 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16000.140.0001
Zoro #
G0302228
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M14-2.00
Shank Length
27 mm
Eye Inside Diameter
35 mm
Overall Length
89 mm
Thread Length
20.5 mm
Screw Size
M14
Shank Diameter
30 mm
Eye Outside Diameter
63 mm
Hole Center-to-End Length
20.5 mm
Eye Outside Dia.
63 mm
Length from Ream Center
20.5 mm
Eye Inside Dia.
35 mm
Shank Dia.
30 mm
Description
Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With CE Marking, Material Steel, Finish Plain, Thread Size M14x2.00, Thread Length 20.5 mm, Shank Dia. 30 mm, Shank Length 27 mm, Eye Inside Dia. 35 mm, Eye Outside Dia. 63 mm, Overall Length 89 mm, Length from Ream Center 20.5 mm, Working Load Limit 490 kg, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.