Zoro Homepage

Eye Nut, M6, 20 mm ID, Steel, Black Oxide, 25 PK

  • Mfr # M16100.060.0001

  • Zoro # G0302115


product price: $88.19
/pk 25, $3.53/ea
Free Shipping & Returns

Key Features

Eyebolt Type
With CE Marking
Thread Length
36 mm
Eye Shape
Round
Material
Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16100.060.0001
Zoro #
G0302115
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6
Thread Length
36 mm
Eye Inside Diameter
20 mm
Eye Outside Diameter
36 mm
Overall Height
36 mm
Shank Dia.
20.0mm
Eye inside Diameter
20 mm
Eye Outside Dia.
36 mm
Eye Inside Dia.
20 mm

Details

Item
Eye Nut
Eyebolt Type
With CE Marking
Eye Shape
Round
Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Working Load Limit
900 (N)
System of Measurement
Metric
Material Type
Steel
Finish Type
Black Oxide
Pack Size
Small Pack

Description

Lifting Eye Nut, Finish Black Oxide, Material Steel, Thread Size M6x1.00, Eye Shape Round, Eye Inside Diameter 20 mm, Eye Outside Diameter 36 mm, Working Load Limit 900 (N), System of Measurement Metric, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.