Zoro Homepage

Lifting Hook, Dbl Fork, Sgl Swivel, 4000Lb.

  • Mfr # 22MW67

  • Zoro # G5230915


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 3/4 in
Overall Width
23 in
Material
Zinc Plated Cast Steel
Color
Silver
Load Capacity
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22MW67
Zoro #
G5230915
UPC #
190735428016
Country of Origin
China

Dimensions

Overall Height
15 3/4 in
Overall Width
23 in
Fork Pocket Size
2-1/2 in H x 6-3/4 in W
Fork Pocket Width
6 3/4 in
Hook Opening Size
1 in
Fork Pocket Height
2 1/2 in
Storage Height
6 3/4 in

Details

Material
Zinc Plated Cast Steel
Color
Silver
Load Capacity
4,000 lb
Style
Double Fork, Single Swivel Hook
Includes
Belt, Hook, Tightening Bolt
Item
Forklift Lifting Hook
Load Capacity - Maximum
4,000 lb
Boom Style
Fixed
Number of Fork Pockets
2
Fork Pocket Spacing
6 1/2 in
Hook Type
Single Swivel Hook

Description

Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum Not Applicable, Boom Style Fixed, Overall Height 15 3/4 in, Horizontal Reach Increments Not Applicable, Overall Width 23 in, Hook Type Single Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 6 3/4 in, Hook Opening Size 1 in, Fork Pocket Spacing 6 1/2 in, Mounting Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.