Zoro Homepage

Lifting Magnet, 100 lb. Pull

  • Mfr # 6YA69

  • Zoro # G2863043


product price: $15.19
/ea

Key Features

Material
Ceramic
Max. Pull
100 lb
Thickness
1 in
Overall Length
2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YA69
Zoro #
G2863043
UPC #
-
Country of Origin
China

Dimensions

Thickness
1 in
Overall Length
2 in
Overall Width
2 in
Overall Height
1 in
Hole Dia.
1/4 in

Details

Material
Ceramic
Max. Pull
100 lb
Item
Ceramic Magnets
Casing Material
Nylon, Rubber
Stability Temp.
180 Degrees F
Includes
Eyebolt
Color
Black/Red/Silver
Features
Encased with Hook
Nonmagnetic Side
Weak Magnet
Ceramic Grade
5
Stability Temperature
180 Degrees F
Shape
Square
Magnetized Direction
Through Thickness
Weight Capacity
100 lb
Pull Force - Maximum
100 lbf

Description

Ceramic Magnets,Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.