Zoro Homepage

Lifting Retrieving Magnet, 100 lb. Pull

  • Mfr # 07541

  • Zoro # G4177056


product price: $19.99
/ea

Key Features

Features
Encased with Hook
Overall Length
2 in
Overall Width
2 in
Material
Ceramic
Includes
(2) Magnetic Shields, Eyebolt/Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07541
Zoro #
G4177056
UPC #
095421075416
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Width
2 in
Thickness
1 in
Overall Height
1 in
Inside Diameter - Minimum
1/4 in
Tap Size
1/4-20"

Details

Item
Ceramic Magnets
Features
Encased with Hook
Material
Ceramic
Includes
(2) Magnetic Shields, Eyebolt/Nuts
Casing Material
Steel
Max. Pull
100 lb
Color
Red
Weight Capacity
100 lb
Ceramic Grade
5
Magnetized Direction
Through Thickness
Shape
Square
Nonmagnetic Side
Weak Magnet
Stability Temperature
0 Degrees F
Pull Force - Maximum
100 lbf

Description

Retrieving Magnet, Material Steel, Capacity 100 lb. Pull, Red, Length 2 In, Width 2 In, Height 1-3/32 In, Includes Eyebolt, Nuts, Magnetic Shield

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.