Zoro Homepage

Lifting Retrieving Magnet, 150 lb. Pull

  • Mfr # 07542

  • Zoro # G4215443


product price: $26.99
/ea

Key Features

Features
Encased with Hook
Overall Length
5 in
Overall Width
2 in
Material
Ceramic
Max. Pull
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07542
Zoro #
G4215443
UPC #
095421075423
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Width
2 in
Thickness
2.375 in
Overall Height
2 3/8 in
Tap Size
1/4-20"

Details

Item
Ceramic Magnets
Features
Encased with Hook
Material
Ceramic
Max. Pull
150 lb
Includes
(4) Magnetic Shields, Eyebolt/Nuts
Casing Material
Steel
Color
Red
Pull Force - Maximum
150 lbf
Ceramic Grade
5
Nonmagnetic Side
Weak Magnet
Shape
Rectangular
Weight Capacity
150 lb
Magnetized Direction
Through Thickness
Stability Temperature
0 Degrees F

Description

If you need to lift and retrieve metallic objects, the Zoro Select 07542 Lifting Retrieving Magnet is the tool for you. It has a strong ceramic magnet that will hold on tight to any metal object weighing up to 150 lb. This magnetic retriever has an overall length of 5 in., overall width of 2 in., and thickness of 1 in. The steel casing makes it durable and corrosion resistant. The Zoro Select Lifting Retrieving Magnet is a simple yet effective tool that can save you time and effort when working with metallic objects.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.