Zoro Homepage

Lifting Retrieving Magnet, 225 lb. Pull

  • Mfr # 2VAF7

  • Zoro # G2033044


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Max. Pull
225 lb
Thickness
2 in
Overall Length
5 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VAF7
Zoro #
G2033044
UPC #
00190735455128
Country of Origin
United States

Dimensions

Thickness
2 in
Overall Length
5 in
Overall Width
2 in
Overall Height
2 in
Hole Dia.
1/4-20
Inside Diameter - Minimum
1/4 in

Details

Material
Ceramic
Max. Pull
225 lb
Item
Ceramic Magnets
Casing Material
Steel
Stability Temp.
450 Degrees F
Includes
Eyebolt, Nut
Color
Red
Features
Encased with Hook
Nonmagnetic Side
Weak Magnet
Pull Force - Maximum
225 lbf
Stability Temperature
450 Degrees F
Magnetized Direction
Through Thickness
Shape
Rectangular
Weight Capacity
225 lb
Ceramic Grade
5

Description

Ceramic Magnets,Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.