Zoro Homepage

Lifting Retrieving Magnet, 40 lb. Pull

  • Mfr # 10E861

  • Zoro # G3987112


product price: $16.99
/ea

Key Features

Features
Encased with Hook
Overall Length
2 in
Overall Width
2 in
Material
Ceramic, Steel
Includes
(2) Nuts, Eyebolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E861
Zoro #
G3987112
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
2 in
Thickness
0.6 in
Hole Dia.
1/4 in
Overall Height
9/16 in
Inside Diameter - Minimum
1/4 in
Inside Diameter - Maximum
1/4 in

Details

Item
Ceramic Magnets
Features
Encased with Hook
Material
Ceramic, Steel
Includes
(2) Nuts, Eyebolt
Max. Pull
40 lb
Stability Temp.
450 Degrees F
Casing Material
Steel
Color
Red
Stability Temperature
450 Degrees F
Nonmagnetic Side
Weak Magnet
Pull Force - Maximum
40 lbf
Shape
Square
Magnetized Direction
Through Thickness
Ceramic Grade
5
Weight Capacity
40 lb

Description

Ceramic Magnets,Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.