Zoro Homepage

Lifting Retrieving Magnet, 40 lb. Pull

  • Mfr # 7206

  • Zoro # G3937324


product price: $14.79
/ea

Key Features

Features
Encased with Hook
Overall Length
2 in
Overall Width
2 in
Material
Ceramic
Max. Pull
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7206
Zoro #
G3937324
UPC #
095421072064
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
2 in
Thickness
0.562 in
Overall Height
9/16 in
Inside Diameter - Maximum
1/4 in
Tap Size
1/4-20"
Inside Diameter - Minimum
1/4 in

Details

Item
Ceramic Magnets
Features
Encased with Hook
Material
Ceramic
Max. Pull
40 lb
Casing Material
Steel
Includes
Eyebolt, Nuts
Color
Red
Weight Capacity
40 lb
Magnetized Direction
Through Thickness
Nonmagnetic Side
Weak Magnet
Stability Temperature
0 Degrees F
Ceramic Grade
5
Shape
Square
Pull Force - Maximum
40 lbf

Description

This Master Magnetics Lifting and Retrieving Magnet is a great tool for retrieving lost objects in water. It has a 40 lb. pull and 2 in. overall length, making it ideal for retrieving items that are far away from you. The ceramic magnet features an 0.75 in. thickness and 2 in. width at the casing, which provides strength and durability. This magnetic retrieval tool has a steel casing to protect the magnet from corrosion when submerged underwater or when exposed to harsh weather conditions such as rain or snowfall. The Master Magnetics Lifting and Retrieving Magnet is your best bet if you're looking for an effective way to retrieve lost objects near or far away from you underwater or on land.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.