Shop ZORO SELECT
Additional $390.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LiftTable, 60in, 301/4in, Steel, 2,000lb
- Mfr # LDLT-3060
- Zoro # G9821831
product price:Â
$
2,330.99
/ea
Key Features
Lift Table Item
Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDLT-3060
- Zoro #
- G9821831
- UPC #
- 691215026413
- Country of Origin
- United States
- Lift Table Item
- Lift Table
- Mobile/Stationary
- Mobile
- Lift Mechanism
- Hydraulic
- Lift Mobility
- Manual Lift, Manual Push
- Lift Control
- Foot Pump
- Lift Table Platform Style
- Fixed
- Load Capacity
- 2,000 lb
- Material
- Steel
- Caster Material
- Poly-on-Steel
- Includes
- Floor Locks
- Wheel Material
- Polyurethane
- Caster Wheel Type
- (4) Swivel
- Frame Material
- Steel
- Number of Posts
- 2
- Item
- Lift Table
- Platform Material
- Steel
- Operation
- Manual
- Platform Type
- Solid
- Brake Type
- Floor Lock
- Wheel/Tread Material
- Polyurethane
- Wheel Type
- Tread on Core
- Wheel Configuration
- (4) Swivel with Floor Lock
- Number of Lifting Posts
- 3
- Powered
- Not Powered
Dimensions
- Lifting Height Max.
- 48 in
- Lifting Height Min.
- 31 in
- Platform Length
- 60 in
- Overall Height
- 49 in
- Overall Length
- 60 in
- Platform Width
- 30 in
- Caster Wheel Dia.
- 5 in
- Overall Width
- 30 1/4 in
- Overall LxWxH
- 60 in x 30 1/4 in x 31 in
- Platform LxW
- 60 in x 30 in
- Minimum Lifting Height
- 31 in
- Handle Height
- 31 in
- Wheel Diameter
- 5 in
- Maximum Lifting Height
- 49 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 2,000 lb, Platform Material Steel, Platform Length 60 in, Platform Width 30 in, Overall Length 60 in, Overall Width 30 1/4 in, Overall Height 49 in, Minimum Lifting Height 31 in, Maximum Lifting Height 49 in, Scissor Type Not Applicable, Wheel Configuration (4) Swivel with Floor Lock, Brake Type Floor Lock, Platform LxW 60 in x 30 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.