Light Acc, Surface with Pole
Mfr # 22UU48
Zoro # G5354291
product price: $19.99
/eaKey Features
Height
10 15/32 in
Housing Material
Nylon
Overall Diameter
2 3/4 in
Operating Temp.
-15 Degrees to 40 Degrees C
Diameter
2 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22UU48
Zoro #
G5354291
UPC #
190735429518
Country of Origin
Korea, Republic of
Dimensions
Height
10 15/32 in
Overall Diameter
2 3/4 in
Diameter
2 3/4 in
Overall Height
10 1/2 in
Details
Item
Warning Light Accessory
Housing Material
Nylon
Operating Temp.
-15 Degrees to 40 Degrees C
Mounting
Surface with Pole
Shop By
Closeouts
Product Type
Tower Light Base
Operating Temperature - Minimum
-15 Degrees C
Operating Temperature - Maximum
40 Degrees C
Description
Housing Material Nylon, Height 10 15/32 in, Diameter 2 3/4 in, Operating Temp. -15 Degrees to 40 Degrees C, Warning Light Accessory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.