Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb Transfer Pipet, 7mL, PK500

  • Mfr # 21F228

  • Zoro # G4607285


product price: $16.39
/pk 500, $0.03/ea

Key Features

Material
LDPE
Capacity
7 mL
Length
15.5 cm
Graduation Subdivisions
0.5 mL
Material of Construction
Low Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21F228
Zoro #
G4607285
UPC #
190735553930
Country of Origin
China

Dimensions

Length
15.5 cm
Overall Length
155 mm

Details

Material
LDPE
Capacity
7 mL
Graduation Subdivisions
0.5 mL
Item
Transfer Pipette
Material of Construction
Low Density Polyethylene
Special Features
Narrow Stem
Sterile/Non-Sterile
Non-Sterile
Graduation Range
3mL
Product Type
Transfer Pipette
Sterility
Non-Sterile
Capacity - Maximum
7 mL

Description

Transfer Pipette, Capacity 7 mL, Graduation Range 3mL, Material of Construction Low Density Polyethylene, Graduation Subdivisions 0.5 mL, Length 15.5 cm, Non-Sterile, Special Features Narrow Stem, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.