Light Duty Stanchion, 41 In. H, Black, PK6
Mfr # 91503-6
Zoro # G5078823
product price: $167.99
/pk 6, $28.00/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Sloped
Base Material
HDPE
Post Material
HDPE
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91503-6
Zoro #
G5078823
UPC #
044865915031
Country of Origin
United States
Dimensions
Post Diameter
2 in
Overall Height
47 1/2 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr
Details
Item
Light Duty Stanchion
Base Type
Sloped
Base Material
HDPE
Post Material
HDPE
Color
Black
Application
Outdoor or Indoor
Includes
(6) Light Duty Stanchions
Post Finish
Matte
For Use With
1.5 in and 2 in Plastic Chain
Finish
Plastic
Material
High Density Polyethylene
Fillable
Yes
Base Color
Black
Post Color
Black
Post Top
Sphere
Base Weight
0.4 lb
Compatible Line
Chain
Resistance Properties
UV Resistant
Description
Light Duty Stanchion, Post Top Sphere, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 47 1/2 in, Post Diameter 2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Sloped, Base Weight 0.4 lb, Post Color Black, Base Color Black, Includes (6) Light Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Color Black, Resistance Properties UV Resistant, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.