Zoro Homepage

Lighting Panels, Acrylic, Prismatic, PK2

  • Mfr # ZUSA-LDP-26A

  • Zoro # G400447136


product price: $508.99
/pk 2, $254.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Panel Thickness
1/8 in
Material
Acrylic
Diffuser Surface Style
Prismatic
Overall Width
48 in
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-LDP-26A
Zoro #
G400447136
UPC #
193005115784
Country of Origin
China

Dimensions

Panel Thickness
1/8 in
Overall Width
48 in
Overall Length
96 in
Nominal Size
4 ft x 8 ft

Details

Item
Lighting Panels
Material
Acrylic
Diffuser Surface Style
Prismatic
Min. Temp. (F)
180 Degrees F
Color
Clear
Max. Temp. (F)
0 Degrees F
Density
0.036 lb/ cu in
Clarity
Clear
Light Transmission
90 %

Description

Prismatic, 4 ft x 8 ft, Acrylic, 1/8 in Panel Thickness, 1/8 in Overall Height, Clear, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.