Zoro Homepage

Lighting Panels, Acrylic, Prismatic, PK20

  • Mfr # ZUSA-LDP-35B

  • Zoro # G800447125


product price: $502.99
/pk 20, $25.15/ea
Free Shipping & Returns

Key Features

Diffuser Surface Style
Prismatic
Material
Acrylic
Overall Width
12 in
Nominal Size
1 ft x 4 ft
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-LDP-35B
Zoro #
G800447125
UPC #
193005133245
Country of Origin
China

Dimensions

Overall Width
12 in
Nominal Size
1 ft x 4 ft
Overall Length
48 in
Panel Thickness
1/8 in

Details

Item
Lighting Panels
Diffuser Surface Style
Prismatic
Material
Acrylic
Max. Temp. (F)
0 Degrees F
Density
0.036 lb/ cu in
Color
Clear
Light Transmission
90 %
Min. Temp. (F)
180 Degrees F
Clarity
Clear

Description

Prismatic, 1 ft x 4 ft, Acrylic, 1/8 in Panel Thickness, 1/8 in Overall Height, Clear, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.