Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Panels, Opal, Acrylic, PK10

  • Mfr # ZUSA-LDP-28B

  • Zoro # G300447137


product price: $1,991.99
/pk 10, $199.20/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Panel Thickness
1/8 in
Nominal Size
4 ft x 8 ft
Diffuser Surface Style
Prismatic
Overall Width
48 in
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-LDP-28B
Zoro #
G300447137
UPC #
193005133337
Country of Origin
China

Dimensions

Panel Thickness
1/8 in
Nominal Size
4 ft x 8 ft
Overall Width
48 in
Overall Length
96 in

Details

Item
Lighting Panels
Diffuser Surface Style
Prismatic
Material
Acrylic
Clarity
Milky
Min. Temp. (F)
180 Degrees F
Light Transmission
70 %
Density
0.036 lb/ cu in
Max. Temp. (F)
0 Degrees F
Color
Opal

Description

Prismatic, 4 ft x 8 ft, Acrylic, 1/8 in Panel Thickness, 1/8 in Overall Height, Opal, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.