Zoro Homepage

Lighting Panels, Opal, Acrylic, PK10

  • Mfr # ZUSA-LDP-31B

  • Zoro # G600447127


product price: $504.99
/pk 10, $50.50/ea
Free Shipping & Returns

Key Features

Nominal Size
2 ft x 4 ft
Panel Thickness
1/8 in
Material
Acrylic
Diffuser Surface Style
Prismatic
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-LDP-31B
Zoro #
G600447127
UPC #
193005133344
Country of Origin
China

Dimensions

Nominal Size
2 ft x 4 ft
Panel Thickness
1/8 in
Overall Length
48 in
Overall Width
24 in

Details

Item
Lighting Panels
Material
Acrylic
Diffuser Surface Style
Prismatic
Clarity
Milky
Max. Temp. (F)
0 Degrees F
Light Transmission
70 %
Density
0.036 lb/ cu in
Color
Opal
Min. Temp. (F)
180 Degrees F

Description

Prismatic, 2 ft x 4 ft, Acrylic, 1/8 in Panel Thickness, 1/8 in Overall Height, Opal, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.