
Lighting Panels, Opal, Acrylic, PK20
Mfr # ZUSA-LDP-34B
Zoro # G000447123
product price: $531.99
/pk 20, $26.60/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
24 in
Panel Thickness
1/8 in
Nominal Size
2 ft x 2 ft
Diffuser Surface Style
Prismatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-LDP-34B
Zoro #
G000447123
UPC #
193005133351
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Length
24 in
Panel Thickness
1/8 in
Nominal Size
2 ft x 2 ft
Details
Item
Lighting Panels
Diffuser Surface Style
Prismatic
Material
Acrylic
Clarity
Milky
Light Transmission
70 %
Min. Temp. (F)
180 Degrees F
Density
0.036 lb/ cu in
Max. Temp. (F)
0 Degrees F
Color
Opal
Description
Prismatic, 2 ft x 2 ft, Acrylic, 1/8 in Panel Thickness, 1/8 in Overall Height, Opal, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.