Zoro Homepage

Lighting Panels, Opal, Polycarbonate, PK2

  • Mfr # ZUSA-LDP-15A

  • Zoro # G200447121


product price: $267.99
/pk 2, $134.00/ea
Free Shipping & Returns

Key Features

Description/Special Features
UV-Stabilized
Overall Width
24 in
Nominal Size
2 ft x 4 ft
Overall Length
48 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-LDP-15A
Zoro #
G200447121
UPC #
193005133900
Country of Origin
China

Dimensions

Overall Width
24 in
Nominal Size
2 ft x 4 ft
Overall Length
48 in
Panel Thickness
1/8 in

Details

Item
Lighting Panels
Description/Special Features
UV-Stabilized
Material
Polycarbonate
Diffuser Surface Style
Smooth
Clarity
Milky
Max. Temp. (F)
-4 Degrees F
Color
Opal
Flammability Rating
Meets UL94 V-2
Light Transmission
65 %
Min. Temp. (F)
240 Degrees F
Density
0.036 lb/ cu in

Description

Smooth, 2 ft x 4 ft, Polycarbonate, 1/8 in Panel Thickness, 1/8 in Overall Height, Opal, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.