Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Panels, Opal, Polycarbonate, PK2

  • Mfr # ZUSA-LDP-3A

  • Zoro # G700447133


product price: $740.99
/pk 2, $370.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Description/Special Features
UV-Stabilized
Panel Thickness
1/8 in
Overall Width
48 in
Diffuser Surface Style
Prismatic
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-LDP-3A
Zoro #
G700447133
UPC #
193005133658
Country of Origin
China

Dimensions

Panel Thickness
1/8 in
Overall Width
48 in
Overall Length
96 in
Nominal Size
4 ft x 8 ft

Details

Item
Lighting Panels
Description/Special Features
UV-Stabilized
Diffuser Surface Style
Prismatic
Material
Polycarbonate
Max. Temp. (F)
-4 Degrees F
Light Transmission
65 %
Min. Temp. (F)
240 Degrees F
Flammability Rating
Meets UL94 V-2
Color
Opal
Density
0.036 lb/ cu in
Clarity
Milky

Description

Prismatic, 4 ft x 8 ft, Polycarbonate, 1/8 in Panel Thickness, 1/8 in Overall Height, Opal, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.