Zoro Homepage

Lighting Panels, Opal, Polycarbonate, PK20

  • Mfr # ZUSA-LDP-25B

  • Zoro # G400447112


product price: $863.99
/pk 20, $43.20/ea
Free Shipping & Returns

Key Features

Description/Special Features
UV-Stabilized
Material
Polycarbonate
Panel Thickness
1/8 in
Nominal Size
1 ft x 4 ft
Diffuser Surface Style
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-LDP-25B
Zoro #
G400447112
UPC #
193005133962
Country of Origin
China

Dimensions

Panel Thickness
1/8 in
Nominal Size
1 ft x 4 ft
Overall Width
12 in
Overall Length
48 in

Details

Item
Lighting Panels
Description/Special Features
UV-Stabilized
Material
Polycarbonate
Diffuser Surface Style
Smooth
Clarity
Milky
Flammability Rating
Meets UL94 V-2
Max. Temp. (F)
-4 Degrees F
Color
Opal
Min. Temp. (F)
240 Degrees F
Light Transmission
65 %
Density
0.036 lb/ cu in

Description

Smooth, 1 ft x 4 ft, Polycarbonate, 1/8 in Panel Thickness, 1/8 in Overall Height, Opal, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.