Zoro Homepage

Lighting Panels, Opal, Polycarbonate, PK5

  • Mfr # ZUSA-LDP-18A

  • Zoro # G900447124


product price: $247.99
/pk 5, $49.60/ea
Free Shipping & Returns

Key Features

Description/Special Features
UV-Stabilized
Panel Thickness
1/8 in
Diffuser Surface Style
Prismatic
Overall Width
24 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-LDP-18A
Zoro #
G900447124
UPC #
193005133672
Country of Origin
China

Dimensions

Panel Thickness
1/8 in
Overall Width
24 in
Nominal Size
2 ft x 2 ft
Overall Length
24 in

Details

Item
Lighting Panels
Description/Special Features
UV-Stabilized
Diffuser Surface Style
Prismatic
Material
Polycarbonate
Clarity
Milky
Color
Opal
Flammability Rating
Meets UL94 V-2
Min. Temp. (F)
240 Degrees F
Light Transmission
65 %
Max. Temp. (F)
-4 Degrees F
Density
0.036 lb/ cu in

Description

Prismatic, 2 ft x 2 ft, Polycarbonate, 1/8 in Panel Thickness, 1/8 in Overall Height, Opal, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.