
Lighting Panels, Polycarbonate, Clear, PK20
Mfr # ZUSA-LDP-17B
Zoro # G100447092
product price: $598.99
/pk 20, $29.95/ea
Free Shipping & Returns
Key Features
Description/Special Features
UV-Stabilized
Overall Length
24 in
Nominal Size
2 ft x 2 ft
Panel Thickness
1/8 in
Diffuser Surface Style
Cracked Ice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-LDP-17B
Zoro #
G100447092
UPC #
193005133832
Country of Origin
China
Dimensions
Overall Length
24 in
Nominal Size
2 ft x 2 ft
Panel Thickness
1/8 in
Overall Width
24 in
Details
Item
Lighting Panels
Description/Special Features
UV-Stabilized
Diffuser Surface Style
Cracked Ice
Material
Polycarbonate
Max. Temp. (F)
-4 Degrees F
Density
0.036 lb/ cu in
Flammability Rating
Meets UL94 V-2
Color
Clear
Clarity
Clear
Light Transmission
88 %
Min. Temp. (F)
240 Degrees F
Description
Cracked Ice, 2 ft x 2 ft, Polycarbonate, 1/8 in Panel Thickness, 1/8 in Overall Height, Clear, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.