Zoro Homepage

Lightstick Holder, Orange

  • Mfr # 9-27103

  • Zoro # G0272194


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Sub-Category
Barricade Tape and Light Stick Holders
Material
Plastic
Outside Dia.
2 1/2 in
Weight
0.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-27103
Zoro #
G0272194
UPC #
890588002981
Country of Origin
United States

Dimensions

Outside Dia.
2 1/2 in
Height
4 in
Outside Diameter
2 1/2 in

Details

Item
Lightstick Holder
Color
Orange
Sub-Category
Barricade Tape and Light Stick Holders
Material
Plastic
Weight
0.1 lb
For Use With
Cyalume Snaplights and Traffic Cones
Compatible with Series
Universal
For Use With Product Type
Traffic Cone
Product Type
Cone Adapter
Legend
Blank

Description

Lightstick Holder, For Use With Product Type Traffic Cones, Color Orange, Legend Blank, Material Plastic, Weight 0.1 lb, Outside Diameter 2 1/2 in, Compatible with Series Universal, Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.