Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, 600 lb Load Capacity, 25 in Overall L

  • Mfr # AL-L-1/KIT

  • Zoro # G3337393


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 in
Overall Length
25 in
Overall Width
16 in
Color
Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-L-1/KIT
Zoro #
G3337393
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 in
Overall Length
25 in
Overall Width
16 in
Bin Depth
25 in
Bin Width
16 in
Overall Depth
25"
Bin Height
1-1/4 in
Shelf Length
24 1/2 in
Shelf Width
14 in
Bin Outside Height
1 1/4 in
Caster Stem Length
2 1/8 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Caster Stem Diameter
5/8 in
Caster Mounting Height
6 in
Shelf LxW
24-1/2 in x 14 in
Bin Outside Length
25 in
Bin Outside Width
16 in
Overall LxWxH
25 in x 16 in x 19 in
Bin Outside LxWxH
25 in x 16 in x 1-1/4 in

Details

Color
Silver
Load Capacity
600 lb
Item
Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart
Bin Color
Gray
Number of Shelves
1
Bin Material
Polyethylene
Total Number of Bins
1
Finish
Smooth Polished
Cart Material
Aluminum
Cart Color
Silver
Includes
Bins
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Cubic Foot Capacity
4.4 cu ft
Quiet Performance Features
Precision Bearing
Method of Construction
Welded
Material Properties
No
Shelf Adjustability
Fixed
Bin Model Nunber Included
WHPL-8GY
Caster/Wheel Mounting Location
Standard
Caster Stem Type
Friction Ring
Includes Built-In Scale
No
Caster Brake Type
No Brake Included
Includes Bins
Yes
Lip Style
Flush
Caster Mounting Type
Stem
Caster Core Material
Polyolefin
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Caster Frame Material
Zinc
Includes Wall-Protecting Bumpers
No
Frame Material
Aluminum
Number of Bins/Tubs
1
Number of Usable Sides
4

Description

Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 1, Bin Color Gray, Shelf Length 24 1/2 in, Shelf Width 14 in, Bin Outside Length 25 in, Bin Outside Width 16 in, Bin Outside Height 1 1/4 in, Number of Shelves 1, Cart Color Silver, Finish Smooth Polished, Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.