Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, 600 lb Load Capacity, 25 in Overall L

  • Mfr # AL-L-1/KTWH

  • Zoro # G3337323


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 in
Overall Length
25 in
Overall Width
16 in
Color
Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL-L-1/KTWH
Zoro #
G3337323
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 in
Overall Length
25 in
Overall Width
16 in
Bin Width
16 in
Bin Depth
25 in
Overall Depth
25"
Bin Height
1-1/4 in
Shelf Width
14 in
Shelf Length
24 1/2 in
Bin Outside Width
15 15/16 in
Caster Stem Diameter
5/8 in
Shelf LxW
24-1/2 in x 14 in
Overall LxWxH
25 in x 16 in x 19 in
Caster Wheel Width
1 1/4 in
Bin Outside Height
8 5/8 in
Caster Stem Length
2 1/8 in
Caster Mounting Height
6 in
Bin Outside Length
24 13/16 in
Caster Wheel Dia.
5 in
Bin Outside LxWxH
24 13/16 in x 15 15/16 in x 8 5/8 in

Details

Color
Silver
Load Capacity
600 lb
Item
Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart
Bin Color
White
Number of Shelves
1
Bin Material
Polyethylene
Cart Color
Silver
Assembled/Unassembled
Assembled
Includes
Bins
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Includes Built-In Scale
No
Caster Mounting Type
Stem
Method of Construction
Welded
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Material Properties
No
Number of Bins/Tubs
1
Bin Model Nunber Included
WHPL-8GY
Cubic Foot Capacity
4.4 cu ft
Frame Material
Aluminum
Caster Frame Material
Zinc
Quiet Performance Features
Precision Bearing
Lip Style
Flush
Caster Core Material
Polyolefin
Includes Bins
Yes
Shelf Adjustability
Fixed
Includes Wall-Protecting Bumpers
No
Number of Usable Sides
4
Caster Brake Type
No Brake Included
Caster Stem Type
Friction Ring

Description

Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 1, Bin Color White, Shelf Length 24 1/2 in, Shelf Width 14 in, Bin Outside Length 24 13/16 in, Bin Outside Width 15 15/16 in, Bin Outside Height 8 5/8 in, Number of Shelves 1, Cart Color Silver, Finish Smooth Polished, Frame Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.