Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, 600 lb Load Capacity, 25 in Overall L

  • Mfr # AL-L-2/KTWH

  • Zoro # G3337350


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 1/2 in
Overall Length
25 in
Overall Width
16 in
Color
Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL-L-2/KTWH
Zoro #
G3337350
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Length
25 in
Overall Width
16 in
Bin Depth
25 in
Overall Depth
28"
Bin Height
1-1/4 in
Bin Width
16 in
Shelf Length
28 in
Shelf Width
14 in
Bin Outside Width
16 in
Shelf LxW
28 in x 14 in
Caster Wheel Dia.
5 in
Bin Outside Length
25 in
Caster Wheel Width
1 1/4 in
Caster Stem Length
2 1/8 in
Caster Stem Diameter
5/8 in
Caster Mounting Height
6 in
Overall LxWxH
25 in x 16 in x 35-1/2 in
Bin Outside Height
8 in
Bin Outside LxWxH
25 in x 16 in x 8 in

Details

Color
Silver
Load Capacity
600 lb
Item
Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart
Bin Color
White
Number of Shelves
2
Bin Material
Polyethylene
Cart Color
Silver
Includes
Bins
Assembled/Unassembled
Assembled
Number of Bins/Tubs
2
Caster/Wheel Configuration
(4) Swivel
Lip Style
Flush
Method of Construction
Welded
Caster Frame Material
Zinc
Number of Usable Sides
2
Adjustable Increments
17 in
Includes Wall-Protecting Bumpers
No
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Polyolefin
Caster Mounting Type
Stem
Distance Between Shelves
17 in
Frame Material
Aluminum
Material Properties
No
Caster Brake Type
No Brake Included
Cubic Foot Capacity
8.8 cu ft
Includes Bins
Yes
Shelf Adjustability
Fixed
Bin Model Nunber Included
WHPL-8WH
Caster/Wheel Mounting Location
Standard
Caster Stem Type
Friction Ring
Caster Wheel Type
Standard
Includes Built-In Scale
No
Quiet Performance Features
Precision Bearing

Description

Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 2, Bin Color White, Shelf Length 28 in, Shelf Width 14 in, Bin Outside Length 25 in, Bin Outside Width 16 in, Bin Outside Height 8 in, Number of Shelves 2, Cart Color Silver, Distance Between Shelves 17 in, Finish Smooth Polished, Frame Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.