Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, 600 lb Load Capacity, 27 in Overall L

  • Mfr # AL-L-6/KIT

  • Zoro # G3337509


product price:  $359.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
41 in
Overall Length
27 in
Overall Width
19 in
Color
Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL-L-6/KIT
Zoro #
G3337509
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 in
Overall Length
27 in
Overall Width
19 in
Bin Height
1-1/4 in
Bin Width
16 in
Overall Depth
26"
Bin Depth
25 in
Shelf Length
16 13/16 in
Shelf Width
26 in
Shelf LxW
16-13/16 in x 26 in
Bin Outside Width
15 15/16 in
Caster Wheel Dia.
5 in
Caster Stem Diameter
5/8 in
Bin Outside Height
8 5/8 in
Caster Stem Length
2 1/8 in
Caster Mounting Height
6 in
Overall LxWxH
27 in x 19 in x 41 in
Bin Outside Length
24 13/16 in
Caster Wheel Width
1 1/4 in
Bin Outside LxWxH
25 in x 16 in x 1-1/4 in

Details

Color
Silver
Load Capacity
600 lb
Item
Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart
Bin Color
Gray
Number of Shelves
6
Bin Material
Polyethylene
Includes
Bins
Cart Color
Silver
Assembled/Unassembled
Assembled
Number of Usable Sides
2
Lip Style
Flush
Method of Construction
Welded
Caster Frame Material
Zinc
Number of Bins/Tubs
6
Includes Built-In Scale
No
Caster Stem Type
Friction Ring
Includes Wall-Protecting Bumpers
No
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Material Properties
No
Caster Core Material
Polyolefin
Caster/Wheel Mounting Location
Standard
Cubic Foot Capacity
18.4 cu ft
Frame Material
Aluminum
Includes Bins
Yes
Distance Between Shelves
10 in
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Bin Model Nunber Included
WHPL-8GY
Caster Mounting Type
Stem
Adjustable Increments
10 in
Shelf Adjustability
Fixed
Quiet Performance Features
Precision Bearing

Description

Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 6, Bin Color Gray, Shelf Length 16 13/16 in, Shelf Width 26 in, Bin Outside Length 24 13/16 in, Bin Outside Width 15 15/16 in, Bin Outside Height 8 5/8 in, Number of Shelves 6, Cart Color Silver, Distance Between Shelves 10 in, Finish Smooth Polished, Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.