Lightweight Disposable Gown, Polyethylene, 48 in, Blue, Universal, 15 PK
Mfr # 8572
Zoro # G4080903
product price: $34.95
/pk 15, $2.33/eaSold in multiples of 5 for $174.75
Key Features
Color
Blue
Material
Polyethylene
Closure Type
Tie
Length
48 in
Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8572
Zoro #
G4080903
UPC #
-
Country of Origin
Thailand
Dimensions
Length
48 in
Size
Universal
Length Type
Knee
Details
Item
Lightweight Disposable Gown
Color
Blue
Material
Polyethylene
Closure Type
Tie
Cuff Style
Elastic
Wrist Type
Elastic, Thumbloop
Includes Thumb Loops
Yes
Description
Lightweight Disposable Gown, Closure Type Tie, Color Blue, Cuff Style Elastic, Material Polyethylene, Package Quantity 15, Size Universal, Length Type Knee, Includes Thumb Loops Yes, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.