Zoro Homepage

Limit Rollout, Manual Reset, Opens 240

  • Mfr # 6UEC7

  • Zoro # G3623164


product price: $7.69
/ea

Key Features

Temp. Range (F)
240
Type
Limit, Rollout, Manual Reset
Switch Type
SPST
Depth (In.)
3/4 in
Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6UEC7
Zoro #
G3623164
UPC #
190735544655
Country of Origin
China

Dimensions

Depth (In.)
3/4 in
Width (In.)
3/4 in
Height (In.)
1 1/4 in
Overall Height
1 1/4 in
Mounting Base Length
1 1/4 in
Face Diameter
1 1/4 in
Mounting Hole Diameter
1/8 in
Overall Width
3/4 in
Mounting Base Width
3/4 in
Overall Depth
3/4 in
Terminal Size
1/4 in

Details

Item
Temperature Limit Controller
Temp. Range (F)
240
Type
Limit, Rollout, Manual Reset
Switch Type
SPST
Switch Opens @ (F)
240 Degrees F
Voltage Range
120 to 240
Resistive Amps @ 120V
15 A
Resistive Rating 240V
10
Inductive Amps @ 120V
3 A
Switch Action
Open on Rise
Inductive Amps @ 240V
1.5 A
Circuit #1 Switch Opens @ (F)
240 Degrees F
Circuit #1 Switch Closes @ (F)
Manually
IP Rating
Not Rated
Product Type
Temperature Limit Controller
Input Voltage
120V AC, 240V AC
Mounting
Surface Mount
Wire Connections
Spade Terminals
Standards
cULus Recognized
Switch Opening Temperature
240 Degrees F
Resistive Amps @ 277V AC
16 A
Number of Mounting Holes
2
Weight
0.2 oz
Mounting Hole Center to Center Distance
7/8 in
Application
Flame Rollout
Reset Type
Manual Reset
Resistive Amps @ 240V AC
16 A
Contact Form
SPST
Resistive Amps @ 120V AC
16 A

Description

Temperature Limit Controller, Application Flame Rollout, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 240 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 1 1/4 in, Mounting Base Width 3/4 in, Product Type Temperature Limit Controller, Temperature Differential Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.