Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Rail Clamp, Steel, 1-5/8 In H

  • Mfr # 4LVJ2

  • Zoro # G3128684


product price: $8.35
/ea

Key Features

Material
Steel
Height
1 5/8 in
Gauge
9 ga
Dia.
2-3/8 in Post and 1-5/8 in Rail
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVJ2
Zoro #
G3128684
UPC #
190735514504
Country of Origin
China

Dimensions

Height
1 5/8 in
Dia.
2-3/8 in Post and 1-5/8 in Rail
Compatible Diameter
1 5/8 in (Rail) diameter; 2 3/8 in (Post) diameter

Details

Item
Line Rail Clamp
Material
Steel
Gauge
9 ga
Finish
Galvanized
Includes
(2) Sets of Nuts and Bolts
Product Type
Line Rail Clamp

Description

Line Rail Clamp, Product Type Line Rail Clamp, Material Steel, Compatible Diameter 1 5/8 in (Rail) diameter; 2 3/8 in (Post) diameter, Gauge 9 ga, Includes (2) Sets of Nuts and Bolts, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.