Lip Strike, 2-1/4" L x 1-1/4" W
Mfr # 19-5005
Zoro # G406602829
product price: $3.89
/eaKey Features
Finish
Steel Plated
Length
2 1/4 in
Material
Stainless Steel
ADA Compliant
Yes
Product Type
Door Strike Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-5005
Zoro #
G406602829
UPC #
-
Country of Origin
China
Dimensions
Length
2 1/4 in
Width
1 1/4 in
Overall Width
1 3/4 in
Overall Length
2 1/4 in
Details
Item
Door Strike Plate
Finish
Steel Plated
Material
Stainless Steel
ADA Compliant
Yes
Product Type
Door Strike Plate
Strike Type
Angle, Curved Lip
Hardware
Not included
Color
Gray
Standards
ANSI
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Bright Stainless Steel
Description
Door Strike Plate, Strike Type Angle, Curved Lip, Length 2 1/4 in, Width 1 1/4 in, Color Gray, Steel Plated Finish, Material Stainless Steel, Hardware Not Included, Standards ANSI, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.