Zoro Homepage

Liquid Level Sensor

  • Mfr # 4LZH4

  • Zoro # G1602772


product price: $97.99
/ea
Free Shipping & Returns

Key Features

For Use With
4LZH2, 4LZH3 Recovery Cylinders
Use With
4LZH2, 4LZH3 Recovery Cylinders
Weight Empty (Lb.)
0.4 lb
Material
Brass
Size
0.38 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LZH4
Zoro #
G1602772
UPC #
190735515006
Country of Origin
China

Dimensions

Size
0.38 lb.
Overall Width
3/4 in
Connection Size - Minimum
3/4 in
Connection Size - Maximum
3/4 in
Overall Length
11 1/2 in

Details

For Use With
4LZH2, 4LZH3 Recovery Cylinders
Item
Liquid Level Sensor
Use With
4LZH2, 4LZH3 Recovery Cylinders
Weight Empty (Lb.)
0.4 lb
Material
Brass
For Refrigerant Type
R-11, R-113, R-1130, R-1132, R-1132A, R-114, R-115, R-1150, R-116, R-12, R-1224YD, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-12B1, R-13, R-1336MZZ, R-134A, R-13B1, R-13I1, R-14, R-141B, R-142B, R-143A, R-14E, R-152A, R-161, R-170, R-21, R-218, R-22, R-227, R-227EA, R-23, R-236FA, R-245FA, R-25, R-290, R-30, R-31, R-32, R-40, R-400, R-400A, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407G, R-407H, R-407I, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-427C, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-433B, R-433C, R-434A, R-435A, R-436A, R-436B, R-436C, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444A, R-444B, R-445A, R-446A, R-447A, R-447B, R-448A, R-448B, R-449A, R-449B, R-449C, R-450A, R-451A, R-451B, R-452A, R-452B, R-452C, R-453A, R-454A, R-454B, R-454C, R-455A, R-456A, R-457A, R-457B, R-457C, R-458A, R-459A, R-459B, R-460A, R-460B, R-460C, R-461A, R-462A, R-463A, R-464A, R-465A, R-466A, R-467A, R-468A, R-468B, R-468C, R-469A, R-470A, R-470B, R-471A, R-472A, R-472B, R-473A, R-474A, R-475A, R-476A, R-50, R-500, R-501, R-502, R-503, R-504, R-505, R-506, R-507, R-507A, R-508A, R-508B, R-509A, R-510A, R-511A, R-512A, R-513A, R-513B, R-514A, R-515A, R-515B, R-516A, R-600, R-600A, R-601, R-601A, R-610, R-611, R-620, R-630, R-631, R-702, R-704, R-717, R-718, R-720, R-728, R-732, R-740, R-744, R-744A, R-764, R-A11A, R-C318, R-E170, R-IS89, SP22
Pressure Gauge - Minimum
0 psi
Connection Thread Direction
Right-Hand
Product Type
Liquid Level Sensor
Pressure Gauge - Maximum
400 psi
Connection Gender
Male
For Refrigerant Group
Ammonia, CFC, CO2, HC, HCFC, HFC, HFO, Propane
Connection Type
NPT
Operating Temperature - Maximum
221 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Body Material
Brass
Color
Silver, Tan
A2L Compatibility
A2L Compatible
Operating Pressure - Maximum
400 psi
Compatible Product Type
Recovery Cylinders
For Material
Brass, Steel

Description

Liquid Level Sensor, Weight Empty 0.38 Lb, For Use With 4LZH2, 4LZH3 Recovery Cylinders, Use With 4LZH2, 4LZH3 Recovery Cylinders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.