Liquid-Tight Flex Metal Conduit, 1-1/2 in Trade Size, 50 ft, 4-1/2 in Bend, Steel, Gray
Mfr # 6206-24-00
Zoro # G2150364
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Trade Size
1-1/2 in
Bend Radius
4-1/2 in
Material
Steel
Jacket Material
PVC
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6206-24-00
Zoro #
G2150364
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Nominal Length
50 ft
Bend Radius
4-1/2 in
Outside Dia.
1.865 in
Outside Diameter
1.87 in
Inside Diameter
1.58 in
Trade Size (in)
1-1/2
Outside Diameter (in)
1.865/1.900 IN
Part Length (ft)
50
Flexible Conduit Nominal Length
50 ft
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1 1/2 in, Bend Radius 4 1/2 in, Color Gray, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.58 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.