Shop ALLIED TUBE & CONDUIT

Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 100 ft, 3 in Bend, Steel, Black

  • Mfr # 6804-30-00

  • Zoro # G8052834


product price: 
$
1,204.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
3 in
Material
Steel
Jacket Material
Thermoplastic Elastomer
Finish
Galvanized
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6804-30-00
Zoro #
G8052834
UPC #
-
Country of Origin
United States
Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
Thermoplastic Elastomer
Finish
Galvanized
Jacket Color
Black
Min. Operating Temp.
-76 Degrees F
Max. Operating Temp.
302 Degrees F
Series
6800
Special Features
Extreme Temperature, Utilizes The 6100 Series Very Flexible Core, Thermoplastic Rubber Jacket is Virtually Unaffected By Temperature Extremes and Contain No Halogens, The Material Has A Flammability Rating of Ul 94-HB and is UV Stabilized, Excellent for Areas of High and Low Heat with Little Ventilation
Flexible Conduit Usable Temp. Range
-76 Degrees to 302 Degrees F
Standards
Meets UL 94 HB
Usable Temperature Range
-76 Degrees F to 302 Degrees F
Resistance Properties
Oil Resistant, Ozone Resistant
Jacketed
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Wet Location
Yes
Flammability Rating
UL 94 HB
Approval Rating
UL
Max Temperature Rating Dry F
302
Oil Resistant
Yes
Min Temperature RatingF
-76
Surface Finish
Thermoplasic Elastomer
Application
Resists extremes in temperature, Very high operating temperatures, For location requiring halogen free conduits, Industrial applications, Indoor or outdoor locations, Provides mechanical protection for conductors
Features
LIQUID-TUFFâ„¢ Non-UL EXTREME TEMPERATURE Liquidtight Flexible Metal Conduit; High quality thermoplastic rubber jacket - Black; Ability to withstand extremes in temperature; Hot dipped zinc galvanized low carbon steel core; Halogen free; Oil and ozone resistant
Color
Black
Flexibility
Flexible

Description

Liquid-Tight Flex Metal Conduit, Trade Size 1 in, Bend Radius 3 in, Color Black, Approval Rating UL, Steel, Jacket Material Special Thermoplastic Elastomer, Max. Operating Temp. 302 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.04 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.29 in

Ratings & reviews