Shop ALLIED TUBE & CONDUIT

Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 400 ft, 3-3/4 in Bend, Steel, Blue

  • Mfr # 6404-41-00

  • Zoro # G2171639


product price: 
$
1,951.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Bend Radius
3-3/4 in
Material
Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6404-41-00
Zoro #
G2171639
UPC #
-
Country of Origin
United States
Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Blue
Min. Operating Temp.
-30 Degrees F
Max. Operating Temp.
176 Degrees F
Series
6400
Standards
UL ANSI
Flexible Conduit Usable Temp. Range
-30 Degrees to 176 Degrees F
Special Features
Data Com Blue Color ID, Fully Interlocked Strip
Approval Rating
ANSI, CSA, UL
Resistance Properties
Oil Resistant, UV Resistant
Flammability Rating
UL 360
Wet Location
Yes
Indoor/Outdoor Usage
Outdoor Only
Usable Temperature Range
-30 Degrees F to 176 Degrees F
Jacketed
Yes
Features
LIQUID-TUFFâ„¢ Liquidtight Flexible Steel Conduit UL & CSA; UL Liquidtight all sizes; UL bonding strip 3/8 - 1-1/4 for grounding; Flame retardant PVC jacket; Hot dipped zinc galvanized low carbon steel core
Application
Direct burial in earth, Concrete embedment, Sunlight and weather exposure, Suitable for grounding per NEC® 250.118(6), 3/8" - 1 1/4", Hazardous location per NEC® 501, Raised computer room floors per NEC® 645.5(D), Service entrance wiring up to 6 feet per NEC® 230.43(15), Feeders and services for marina and boat yards
Hazardous Location Class es
Class I Div 2 NEC® 501.10(B)(2)(4), Class II Div 1 NEC® 502.10(A)(2)(2), Class II Div 2 NEC® 502.10(B)(2), Class III Div 1 NEC® 503.10(A)(3)(2) and Class III Div 2 NEC® 503.10(B).
Max Temperature Rating Dry F
176
Surface Finish
PVC
Min Temperature RatingF
-40
Oil Resistant
Yes
Flexibility
Flexible
Color
Blue

Description

Liquid-Tight Flex Metal Conduit, Trade Size 1 in, Bend Radius 3 3/4 in, Color Blue, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 400 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.04 in, Jacket Color Blue, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.29 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products