Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 100 ft, 5-1/2 in Bend, 316 Stainless Steel, Black
- Mfr # ZHSS 13
- Zoro # G305670066
product price:Â
$
2,454.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
100 ft
Bend Radius
5-1/2 in
Material
316 Stainless Steel
Jacket Material
Zero Halogen Polyurethane
Finish
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZHSS 13
- Zoro #
- G305670066
- UPC #
- -
- Country of Origin
- United States
- Item
- Liquid-Tight Flex Metal Conduit
- Material
- 316 Stainless Steel
- Jacket Material
- Zero Halogen Polyurethane
- Finish
- Stainless
- Jacket Color
- Black
- Min. Operating Temp.
- -40 Degrees F
- Max. Operating Temp.
- 176 Degrees F
- Series
- ZHSS
- Standards
- ARRA Certified, ASTM D2863, ASTM E162, ASTM E662, Bombardier SMP 800-C, Buy America Certified, CE Declaration: BS EN IEC 61386 Classification Code 445240650314, NES 713, NFPA 258, RoHS Compliant, UL 360, UL94, WEEE Compliant
- Usable Temperature Range
- -40 Degrees C to 80 Degrees C
- Jacketed
- Yes
- Flammability Rating
- ASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800-C, NES 713, UL360, UL94
- Resistance Properties
- Corrosion Resistant, Hydrocarbon Resistant, Moderate Chemical Resistant, Oil Resistant, Ozone Resistant, UV Resistant
- Weight
- 47 lb
- Special Features
- Continuous Strip, Flame Retardant, Low Smoke, Low Toxicity, Non-UL Liquidtight, Zero Halogen
- Approval Rating
- ARRA, ASTM, Bombardier, CE, NES, NFPA, RoHS, UL, WEEE
- Wet Location
- Yes
- Flexible Conduit Usable Temp. Range
- -40 to 80°C
- Color
- Black
- Flexibility
- Flexible
- Shell Material
- 316 Stainless Steel
- Wire Color
- Black
Dimensions
- Trade Size
- 1 in
- Nominal Length
- 100 ft
- Bend Radius
- 5-1/2 in
- Inside Diameter
- 1.07 in, 1.29 in
- Outside Diameter
- 1.32 in
Description
Liquid Tight Conduit, Trade Size 1 in, Bend Radius 5 1/2 in, Color Black, Approval Rating ARRA, ASTM, Bombardier, CE, NES, NFPA, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material Zero Halogen Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 100 ft, Finish Stainless, Flammability Rating ASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800-C, NES 713, UL360, UL94, Flexibility Flexible, Inside Diameter 1.07 in, 1.29 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.