Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 400 ft, 3-3/4 in Bend, Steel, White
- Mfr # SZ04-41-00
- Zoro # G3532155
product price:Â
$
2,397.99
/ea
Key Features
Bend Radius
3-3/4 in
Material
Steel
Jacket Material
FDA Splash Zone Approved PVC
Finish
Unfinished
Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ04-41-00
- Zoro #
- G3532155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1 in
- Nominal Length
- 400 ft
- Bend Radius
- 3-3/4 in
- Outside Dia.
- 1.29 in
- Outside Diameter
- 1.29 in
- Inside Diameter
- 1.04 in
- Flexible Conduit Nominal Length
- 400 ft
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1 in, Bend Radius 3 3/4 in, Color White, Approval Rating CSA, FDA, NSF, UL, Plated Steel, Jacket Material FDA Splash Zone Approved PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 400 ft, Flammability Rating UL 360, Flexibility Flexible, Inside Diameter 1.04 in, Jacket Color White, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.29 in, Resistance Properties Corrosion Resistant, SZ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.