Shop ALLIED TUBE & CONDUIT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Liquid-Tight Flex Metal Conduit, 1/2 in Trade Size, 500 ft, 3 in Bend, Steel, White
Mfr # SZ02-45-00
Zoro # G3524001
product price:Â
$
1,458.99
/ea
Key Features
Bend Radius
3 in
Material
Steel
Jacket Material
PVC
Finish
Unfinished
Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ02-45-00
- Zoro #
- G3524001
- UPC #
- -
- Country of Origin
- United States
- Item
- Liquid-Tight Flex Metal Conduit
- Material
- Steel
- Jacket Material
- PVC
- Finish
- Unfinished
- Jacket Color
- White
- Min. Operating Temp.
- -30 Degrees F
- Max. Operating Temp.
- 176 Degrees F
- Series
- SZ
- Flexible Conduit Usable Temp. Range
- -30 Degrees to 176 Degrees F
- Special Features
- NSF 169 Component with UL and CSA certificationn per UL 360 and CSA 22.7
- Standards
- UL 360, CSA 22.2 56-6, NSF 169 Compomnet
- Flammability Rating
- UL 360
- Jacketed
- Yes
- Wet Location
- Yes
- Resistance Properties
- Corrosion Resistant
- Usable Temperature Range
- -30 Degrees F to 176 Degrees F
- Approval Rating
- CSA, FDA, NSF, UL
- Color
- White
- Flexibility
- Flexible
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color White, Approval Rating CSA, FDA, NSF, UL, Plated Steel, Jacket Material FDA Splash Zone Approved PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 500 ft, Flammability Rating UL 360, Flexibility Flexible, Inside Diameter 0.62 in, Jacket Color White, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.82 in, Resistance Properties Corrosion Resistant, SZ